missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glass-Filled Coated Steel Cable Lockout Device
Lock out gate valves, gas cylinders, electrical devices and more with this Glass-Filled Coated Steel Cable Lockout Device.
Marca: Brady™ 800112
Code : 50
Detalles adicionales : Weight : 0.08160kg
Descripción
- Provide extra information by combining the device with a tag (not included).
Especificaciones
Lockout Cable | |
Plastic-coated Steel | |
Cable Lockout Device and 1.8 m cable | |
8 mm | |
148.50 x 50.20 mm | |
1.98 in. | |
50.2 mm | |
1 Ea. | |
148.5 mm |
Red | |
ANSI STANDARD Z244 / OSHA 29 CFR 1910.147(4)(ii)(A)(1)(c)(5)(ii)(C)(1) | |
0.31 in. | |
16.60 x 148.50 x 50.20 mm | |
Lockout Tagout | |
50.2 mm | |
Polypropylene | |
5.85 in. |