missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glass-filled Nylon Mini Cable Lockout with Steel Cable
This Glass-filled Nylon Mini Cable Lockout with Steel Cable is ideal for use on disconnect switches, small gate valves, etc. Push-button self-winding mechanism automatically cinches cable tight.
Brand: Brady™ 050940
Code : NEW
Additional Details : Weight : 0.17920kg
Description
- Comes with 2.44 m sheathed steel cable which provides extra strength for a tight fit on valves and levers.
- 6 lock holes accommodate most padlock shackles and hasps.
Specifications
Mini Cable Lockout with Steel Cable | |
Glass-filled Nylon | |
1.78 in. | |
4 in. | |
101.6 mm | |
Lockout Tagout | |
2.44 m |
Red | |
OSHA 1910.147 | |
45.27 mm | |
0.28 in. | |
7 mm | |
8.01 ft. | |
1 Ea. |