missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glass-filled Nylon Miniature Locking System for Circuit Breakers
The Glass-filled Nylon Miniature Locking System for Circuit Breakers offers a safe and effective method for locking out European Circuit Breakers.
Brand: Brady™ 090847
Code : 50
Additional Details : Weight : 0.02040kg
Description
- Unique - requires no tools to install.
- The lockout easily installs with the aid of a push button.
Specifications
Miniature Circuit Breaker Lockouts | |
Glass-filled Nylon | |
Miniature Circuit Breaker Lockouts - Pin-In Standard | |
24.13 mm | |
Lockout Tagout | |
41.71 mm | |
0.96 in. |
Red | |
OSHA 1910.147 | |
0.95 in | |
13.72 x 24.13 x 41.7 mm | |
1.642 in. | |
1 Ea. | |
24.3 mm |