missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Glass-filled Nylon Original Cable Lockout

Brady's original, patented Glass-filled Nylon Cable Lockout is ideal for your difficult lockout situations such as large gate valves or oversized devices.

Brand:  Brady™ 045192

 View more versions of this product

Product Code. 11781845

  • £68.40 / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The body is made of impact modified nylon.
  • Available in different colors.
  • Comes with 1.8 m galvanised steel cable (3.2 mm outside diameter).
Specifications

Specifications

Cable Lockout
Yellow
OSHA 1910.147
0.31 in.
27.94 x 76.20 x 165.10 mm
Lockout Tagout
165.1 mm
1 Ea.
76.2 mm
ASSY, CABLE L/O, YELLOW 6 ft.
Glass-filled Nylon
Original Cable Lockout
8 mm
72 x 182.70 mm
6.5 in.
Galvanized Steel
3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.