missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glass-filled Nylon Pneumatic Quick-Disconnect Lockout
The Glass-filled Nylon Pneumatic Quick-Disconnect Lockout isolates pneumatic energy without the expense and inconvenience of installing in-line lockout valves.
Brand: Brady™ 064221
Code : 50
Additional Details : Weight : 0.04080kg
Description
- Device is fitted to the male fitting, isolating equipment from all compressed air sources.
- Accommodates the majority of 6 mm, 9 mm and 12 mm male fittings.
Specifications
Pneumatic Quick-disconnect Lockout | |
Glass-filled Nylon | |
2.75 in. | |
69.85 mm | |
Lockout Tagout | |
0.827 in. |
Red | |
OSHA 1910.147 | |
0.31 in. | |
7.84 mm | |
1 Ea. | |
21 mm |