missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glass-Filled Polyurethane Polymer Cable Lockout with Non-Conductive Nylon Cable
Brand: Brady™ 050941
Code : 50
Additional Details : Weight : 0.21320kg
Specifications
Cable Lockout with Nylon Cable | |
Glass-filled Nylon, Glass-filled Nylon, Nylon | |
All Purpose Cable Lockout with Non-Conductive Nylon Cable - 2.44 m | |
82.00 x 152.40 mm | |
1 Ea. |
Red | |
UL 94 HB | |
7 mm | |
152.4 mm | |
82 mm |