missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Spare 560 nm Filter for Biochrom WPA CO7500 Colorimeter
Spare 560 nm Filter for Biochrom WPA CO7500 Colorimeter.
Brand: Biochrom 80-3004-26
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- 560 nm filter
- For use with Biochrom WPA CO700 Colorimeter
- Easy to install
Order Info
Bandwidth
Specifications
10 nm | |
WPA CO7500 Colorimeter | |
560 nm |
Interference Filter | |
Round |