Learn More
Fisherbrand™ Glass Funnel Filter with Sintered Glass Disc
Constructed of borosilicate glass and available in a variety of capacities. Fisherbrand™ Glass Funnel Filters with Sintered Glass Disc filter medium precipitates ranging from 16 - 40μm and 10 to 14μm pore sizes respectively.
Brand: Fisherbrand™
36.55 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 40
Additional Details : Weight : 0.07740kg
Description
Constructed of borosilicate glass and available in a variety of capacities. Fisherbrand™ Glass Funnel Filter with Sintered Glass Disc filters medium precipitates ranging from 16 - 40μm and 10 to 14μm pore sizes respectively.
- Funnels constructed of borosilicate glass.
- Funnel filters constructed of sintered glass.
- Filters medium precipitates with grade 3 and grade 4 porosity.
Specifications
35 mL | |
30mm | |
3 |
Borosilicate Glass | |
Sintered glass disc | |
Filter Funnel |