missing translation for 'onlineSavingsMsg'
Learn More

Scientific Glass Labs™ Glass Gas Jars

Product Code. p-8008658
Click to view available options
Height (Metric):
160 mm
210 mm
265 mm
320 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12985931

Brand: Scientific Glass Labs™ 2704/80320

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Borosilicate glass construction. Ground flat rim provides seal for lid.

  • Borosilicate glass construction
  • Clear
  • Ground flat rim to seal with a flat lid
  • Lid not included

Specifications

Material Glass
Type Gas Jar
Diameter (Metric) Outside 80 mm
Height (Metric) 320 mm
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.