missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Glass Gas Washing Bottles
£115.00 - £123.00
Specifications
Material | Glass |
---|---|
Type | Gas Washing Bottle |
Includes | Filter Plate |
Pore Size | 1 μm |
Certifications/Compliance | DIN 12596 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10073661
|
Hecht Karl™
41470012 |
100 mL |
£115.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10083661
|
Hecht Karl™
41470018 |
250 mL |
£123.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Specifications
Glass | |
Filter Plate | |
DIN 12596 |
Gas Washing Bottle | |
1 μm | |
1 Each |