Learn More
Fisherbrand™ Glass Graduated Class AS Type 1 Pipets
Pipet liquids with precision. Fisherbrand™ graduated class AS type 1 pipets are made from soda lime glass. Type 1 pipets have the zero mark at the top.
Brand: Fisherbrand™
14.20 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.11700kg
Description
Pipet liquids with precision. Fisherbrand™ graduated class AS type 1 pipets are made from soda lime glass. Type 1 pipets have the zero mark at the top.
- Soda lime glass
- Type 1
- Blue graduations
- Class AS
- Batch Certificate of Compliance is downloadable
Specifications
Soda Lime Glass | |
2 Pack | |
Pipet |
Yes | |
25 mL |