missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Graduated Class B Type 2 Pipets

Pipet liquids securely. Fisherbrand™ graduated class B type 2 pipets are made from soda lime glass. Type 2 pipets have the zero mark at the tip.

Brand:  Fisherbrand™

29.17 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.



Code : 41

Additional Details : Weight : 0.13140kg

 View more versions of this product

Product Code. 11932178

  • £33.40 / Pack of 5
In Stock
to see stock.
Add to basket

Description

Description

  • Blue ceramic graduations
  • Type 2 Pipets
  • Soda Lime Glass
  • Class B Tolerances
  • Graduated
Specifications

Specifications

Class B, BS 700 ISO 835
Soda Lime Glass
5 Pack
5 mL
B
Yes
±0.015 mL
Bulb Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers