Learn More
Fisherbrand™ Glass Graduated Class B Type 2 Pipets
Pipet liquids securely. Fisherbrand™ graduated class B type 2 pipets are made from soda lime glass. Type 2 pipets have the zero mark at the tip.
Brand: Fisherbrand™
37.61 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Code : 41
Additional Details : Weight : 0.26280kg
Description
- Blue ceramic graduations
- Type 2 Pipets
- Soda Lime Glass
- Class B Tolerances
- Graduated
Specifications
Class B, BS 700 ISO 835 | |
Soda Lime Glass | |
0.10 ml | |
±0.02 mL | |
Bulb Pipet |
B | |
Yes | |
5 Pack | |
25 mL |