missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laboratories Sales™ Tubular Glass Injection Vials
High-quality tubular glass vials suitable for diagnostic, pharmaceutical and healthcare applications in the laboratory.
£36.70 - £251.00
Specifications
Color | Transparent |
---|---|
Size (Metric) Opening | 20 mm |
Style | Tubular |
Type | Injection Vial |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
11728116
|
Laboratories Sales™
150870 |
20 mL |
£36.70
Pack of 95 |
In Stock
Log in to see stock. ![]() |
||||||
11722997
|
Laboratories Sales™
150865 |
5 mL |
£52.63
Pack of 208 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
11792058
|
Laboratories Sales™
150826D |
10 mL |
£251.00
Pack of 160 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
Description
- Manufactured from Type 1B clear neutral glass
- Aluminum crimp seals and rubber stoppers available
- Hand crimping tools and de-cappers are also available
Specifications
Transparent | |
20 mm | |
Tubular | |
Injection Vial |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Laboratories Sales™ Tubular Glass Injection Vials