missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Glass Jars
Click to view available options
Capacity (Metric):
210 mL
370 mL
Description
- Available in a variety of capacities
- Durable and resilient
Specifications
Capacity (Metric) | 210 mL |
For Use With (Application) | For liquid storage and sampling |
Material | Glass |
Mouth | Narrow |
Height (Metric) | 170 mm |
Product Type | Storage Jar |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'