missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Glass MicroPipet

Product Code. 11800120 Shop All Cole-Parmer Products
Click to view available options
Volume (Metric):
1 μL
25 μL
50 μL
200 μL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 11800120

Brand: Cole-Parmer™ 0795040

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Accuracy ±1%
Diameter (Metric) Inner 0.79 mm
Diameter (Metric) Outer 1.09 mm
Material Glass
Quantity 100/Pk.
Volume (Metric) 50 μL
Length (Metric) 100 mm
Type Micropipet
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.