missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Microscope Cover Slips, Glass
Chemically and hydrolytically resistant borosilicate glass cover slips. Karl Hecht™ Microscope Cover Slips are superior, versatile, and square/rectangular in shape.
£13.83 - £32.44
Specifications
Shape | Rectangle and Square |
---|---|
Material | Borosilicate Glass |
For Use With (Equipment) | Microscope slides |
Product Code | Brand | Dimensions (L x W) | Quantity | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Thickness (Metric) | Price | Quantity & Availability | |||
10563462
|
Karl Hecht™
41014509 |
18 x 18 mm | 50/Pk., 1000/Cs. | 0.17 ±0.01 mm |
£13.83
Pack of 100 |
In Stock
Log in to see stock. |
|||
10379201
|
Karl Hecht™
41014515 |
22 x 22 mm | 50/Pk., 1000/Cs. | 0.17 ±0.01 mm |
£17.33
Pack of 100 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
10491322
|
Karl Hecht™
41014524 |
26 x 21 mm | 100/Pk., 1000/Cs. | 0.17 ±0.01 mm |
£19.13
Pack of 100 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||
10165761
|
Karl Hecht™
41014542 |
40 x 24 mm | 50/Pk., 1000/Cs. | 0.17 ±0.01 mm |
£32.44
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
Description
- Highest hydrolytic resistance.
- Hydrolytic class: 1.
- Chemically resistant.
- Alkali emission: approximately 15 to 24μg Na2O/g glass.
- Suitable for fluorescent microscopy.
- For mercury illumination, please filter out mercury lines with wavelengths shorter than 313nm for best evaluation.
- Precisely cut, faultless.
Specifications
Rectangle and Square | |
Borosilicate Glass | |
Microscope slides |