missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Glass Microscope Slides

Product Code. 11864782
Click to view available options
Corner Style:
Borderless
Frosted margin
Unit Size:
Pack of 50

Product Code. 11864782

Brand: Rogo Sampaic™ BPB017

Only null left
Add to basket
Edge
Add to basket

Holds specimens for observation with a microscope. Rogo Sampaic™ Glass Microscope Slides are manufactured from soda lime glass and available with or without a frosted margin.

  • Raw or ground edge styles available
  • Dimensions: approx. 76 x 26mm
  • Supplied in packs of 50

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
Edges 90° or Raw Lapped
Material Soda Lime Glass
Thickness (Metric) 1.1 mm
Coating Polished
Corner Style Borderless
Quantity 50 Pack
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.