Learn More
Fisherbrand™ Bulb Pipettes, One Mark, Class AS, Certified, ISO 648, DIN 12691
Pipette with the highest precision. Fisherbrand™ one mark Class AS pipettes are made of soda lime glass. Colour coded with blue markings.
Brand: Fisherbrand™
8.46 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.09000kg
Description
Pipette with the highest precision. Fisherbrand one mark Class AS pipettes are made of soda lime glass. Colour coded with blue markings.
- Mark one pipet for precision measurment
- Type one pipet with zero mark at the top
- Soda lime glass
- Batch Certificate of Compliance is downloadable
Specifications
Soda Lime Glass | |
2 Pack | |
Pipet |
Yes | |
10 mL |