missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bulb Pipettes, One Mark, Class AS, Certified, ISO 648, DIN 12691

Pipette with the highest precision. Fisherbrand™ one mark Class AS pipettes are made of soda lime glass. Colour coded with blue markings.

Brand:  Fisherbrand™

20.79 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 15287935

  • £30.91 / Pack of 2
In Stock
to see stock.
Add to basket

Description

Description

Pipette with the highest precision. Fisherbrand one mark Class AS pipettes are made of soda lime glass. Colour coded with blue markings.

  • Colour coded to BS 3996
  • Blue ceramic graduations
Specifications

Specifications

ISO 648, DIN 12691
Soda Lime Glass
2 Pack
Pipet
AS
Yes
100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers