missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Volac™ Glass Pasteur Pipets
Use these pipets for a variety of applications. Poulten Graf™ Volac™ Glass Pasteur Pipets feature a slightly heavier wall thickness to provide greater strength and reduce the risk of breakage in use or when fitting PVC teats.
£69.80 - £860.00
Specifications
Certifications/Compliance | BS5732,ISO7712 |
---|---|
Type | Pasteur Pipet |
Disposable | Single-use |
Product Code | Brand | Length (Metric) | Sterility | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Sterility | Includes | Price | Quantity & Availability | |||
10659932
|
Poulten & Graf GmbH
D810/PP |
150 mm | Non-sterile | Plugged |
£128.00
Pack of 1000 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
10026041
|
Poulten & Graf GmbH
D810 |
150 mm | Non-sterile | Unplugged |
£580.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
10446111
|
Poulten & Graf GmbH
D812/PP |
230 mm | Non-sterile | Plugged |
£379.00
Pack of 1000 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
10006021
|
Poulten & Graf GmbH
D897 |
150 mm | Unplugged |
£190.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10209381
|
Poulten & Graf GmbH
D812 |
230 mm | Non-sterile | Unplugged |
£860.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
15934702
|
Poulten & Graf GmbH
D812/VA |
230 mm | Sterile | Plugged |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15962290
|
Poulten & Graf GmbH
D810/VA |
150 mm | Sterile | Plugged |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10055921
|
Poulten & Graf GmbH
D812/VA |
230 mm | Sterile | Plugged |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Available with or without plug
- Glass pipets come in 150, 230 and 270mm lengths
- Packing materials are carefully chosen to ensure ease of use for the technician with maximum protection from breakage during transit and minimum lint or dust contamination
- All standard pipettes can be supplied with 'sealed points' and break mark
Specifications
BS5732,ISO7712 | |
Pasteur Pipet | |
Single-use |