Learn More
Fisherbrand™ Glass Pear-Shaped Separating Funnel with Glass Stopcock
Separates mixtures into immiscible solvents. Fisherbrand™ Glass Pear-Shaped Separating Funnel with Glass Stopcock is available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.
Brand: Fisherbrand™ FB51752
32.89 GBP valid until 2025-01-17
Use promo code "21645" to get your promotional price.
Description
Separates mixtures into immiscible solvents. Fisherbrand™ Glass Pear-Shaped Separating Funnel with Glass Stopcock is available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.
- Easy-open stopper helps to reduce pressure buildup during processing.
- Constructed in chemical resistant borosilicate glass.
- ISO 4800 Certified.
Specifications
250 mL | |
ISO 4800 | |
Glass | |
24/29 |
Borosilicate Glass | |
1PK | |
Glass, Plastic | |
Separatory Funnel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.