missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Pear-Shaped Separating Funnel with PTFE Stopcock
Constructed in chemical resistant borosilicate glass. Fisherbrand™ Glass Pear-Shaped Separating Funnel with PTFE Stopcock separates mixtures into immiscible solvents. Available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.
£32.75 - £214.00
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | ISO 4800 |
Quantity | 1PK |
Stopcock | PTFE |
Stopper Material | Glass, Plastic |
Product Code | Brand | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | ||||
11982138
|
Fisherbrand™
|
1000 mL | 29/32 |
£214.00
Each |
In Stock
Log in to see stock. |
||||
11952138
|
Fisherbrand™
|
100 mL | 19/26 |
£125.00
Each |
In Stock
Log in to see stock. |
||||
11962138
|
Fisherbrand™
|
250 mL | 24/29 |
£148.61
Each |
In Stock
Log in to see stock. |
||||
11972138
|
Fisherbrand™
|
500 mL | 24/29 |
£173.38
Each |
In Stock
Log in to see stock. |
||||
11942138
|
Fisherbrand™
|
50 mL | 19/26 |
£32.75
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
||||
Description
Constructed in chemical resistant borosilicate glass. Fisherbrand™ Glass Pear-Shaped Separating Funnel with PTFE Stopcock separates mixtures into immiscible solvents. Available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.
- Easy-open stopper helps to reduce pressure buildup during processing.
Specifications
Borosilicate Glass | |
1PK | |
Glass, Plastic |
ISO 4800 | |
PTFE | |
Separatory Funnel |