missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Glass Plates for SE 600 Chroma, SE 600 Standard, or SE 400 Vertical Electrophoresis Units
Accessory parts for SE 600 Chroma SE 600 Standard or SE 400 Vertical Electrophoresis Units
£51.72 - £126.94
Specifications
For Use With (Equipment) | SE 600 Chroma, SE 600 Standard, SE 400 Vertical Electrophoresis Unit |
---|---|
Material | Glass |
Quantity | 2/Pk. |
Dimensions (L x W) | 18 x 16 cm |
Length (Metric) | 18 cm |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
11519753
|
Hoefer™
SE6102 |
Glass Plate |
£51.72
Pack of 2 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
11905368
|
Hoefer™
SE6102LF |
Low Fluorescence Glass Plate |
£126.94
Pack of 2 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Description
- For use with SE660, SE600X Chroma, SE600, SE640, SE410, and SE400 Vertical Electrophoresis Units
- Regular (straight, without notch)
- Supplied in packs of 2
Specifications
SE 600 Chroma, SE 600 Standard, SE 400 Vertical Electrophoresis Unit | |
2/Pk. | |
18 cm |
Glass | |
18 x 16 cm | |
16 cm |