missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Pre-Cleaned Square Wide-Mouth Bottles, Clear Glass
Click to view available options
Capacity (Metric):
240 mL
Description
- Pre-cleaned by vacuum and ionization.
- The vacuum and ionization process removes contaminants such as dirt, dust, carton lint, oil, aerosols, and fine glass particles from these bottles.
- Individually sealed for long term storage with no contamination.
- Ideal for chemical and resin sampling.
- Bottles come with PTFE lined caps.
Specifications
Capacity (Metric) | 240 mL |
Capacity (English) | 8.5 oz. |
Coating | PTFE |
Color | Clear |
Diameter (English) | 2 in. |
Material | Glass |
No. per Case | 24 Pk. |
Closure Color | Green |
Closure Included | Yes |
Autoclavable | Autoclavable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'