missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Economy Pre-Cleaned Wide-Mouth Bottle, Amber Glass
Click to view available options
Capacity (Metric):
60 mL
125 mL
Description
- Pre-cleaned by vacuum and ionization.
- Individually sealed for long term storage with no contamination.
- The vacuum and ionization process removes contaminants such as dirt, dust, carton lint, oil, aerosols, and fine glass particles from these bottles.
- Ideal for chemical and resin sampling.
- Bottles come with green thermoset, PTFE-lined caps.
Specifications
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Amber |
Diameter (English) | 1.7 in. |
For Use With (Application) | Chemical and Resin Sampling |
Material | Glass |
No. per Case | 24 Pk. |
Closure Color | Green |
Closure Included | Yes |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'