missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Glass Printed Scale Class A Volumetric Flask
Pursuant to the rules of the pre-packing regulation
£129.42 - £164.00
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11827112
|
Hirschmann™
2950180 |
100 mL |
£147.00
Pack of 2 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
11863212
|
Hirschmann™
2950185 |
250 mL |
£158.00
Pack of 2 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
11843212
|
Hirschmann™
2950173 |
30 mL |
£129.42
Pack of 2 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
11853212
|
Hirschmann™
2950174 |
40 mL |
£146.54
Pack of 2 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
11883212
|
Hirschmann™
2950187 |
330 mL |
£164.00
Pack of 2 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
Description
- Blue graduation
- Certified conformity, with dated batch identification
- Non-ground
- Rimmed
- Printed scale on neck for simple and rapid identification of deviation of actual value from nominal value Calibrated for IN
Specifications
Borosilicate Glass, Duran Glass | |
Yes | |
A |