missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Resch Glas™ Glass Rolled Rim Vials
Glass Rolled Rim Vials are ideal for a variety of laboratory applications. The vials are made of soda-lime glass with a tight closing polyethylene snap-on lid, non-sterile.
Brand: Resch Glas™ 9400250
Description
- Soda-lime glass
- PE snap-on lid
- Non-sterile
Specifications
Natural | |
1 in. | |
25 mm | |
Non-sterile | |
A variety of laboratory applications | |
Polyethylene | |
0.7 oz. | |
Snap Cap | |
Rolled Rim Vial |
Rolled rim glass vials with snap-on lid | |
Clear | |
Soda Lime Glass | |
20 mL | |
2.8 in. | |
Rolled Rim | |
Polyethylene | |
71 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Resch Glas™ Glass Rolled Rim Vials > Glass Rolled Rim Vials; Volume: 20 mL; Height: 71 mm; Diameter: 25 mm
Spot an opportunity for improvement?Share a Content Correction