missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Glass Sampling Bottles
13.56 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Description
- Can be used with Buerkle™ ProfiSampler
Specifications
Capacity (Metric) | 500 mL |
Color | Transparent |
Description | Equipment for ProfiSampler Aluminum, UniSampler Ex |
Includes | Cap |
Material | Borosilicate Glass |
Quantity | Each |
Transparency | Yes |
Thread Size (Metric) | 45 mm |
Closure Color | Blue |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'