missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Glass Sampling Bottles
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Description
- Can be used with Buerkle™ ProfiSampler
Specifications
Specifications
Capacity (Metric) | 100 mL |
Description | Equipment for ProfiSampler Aluminum, UniSampler Ex |
Material | Glass |
Quantity | Each |
Thread Size (Metric) | 45 mm |
Closure Color | Blue |
Closure Included | Yes |
Autoclavable | Autoclavable |
Product Type | Sample Bottle |
For Use With (Equipment) | ProfiSampler Aluminum |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'