missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Screw Neck Specimen Vials

Store specimens securely with squat or tall form glass vials. Fisherbrand™ Glass Screw Neck Specimen Vials are available in a variety of sizes. Fisherbrand™ polypropylene screw caps are sold separately.

Brand:  Fisherbrand™ 15304789

38.24 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.


 View more versions of this product

Product Code. 15304789

  • £184.23 / Pack of 399
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Manufactured from clear Type 1B neutral glass
  • Squat and tall form options with standard neck sizes
  • 1 dram equates to approximately 3.55mL (or 0.125 fl. oz.)
  • Suitable for media, diagnostic, storage, display, and sample collection applications
  • Fisherbrand™ Black Polypropylene Screw Caps for Glass Specimen Vials sold separately
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Neutral Glass (Type 1B)
Tall form
67 mm
17 mm
10.5 mL
Screw Cap
15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

    New Offer
    Save Now
  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Glass Screw Neck Specimen Vials > Tall form; 10.5mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.