Learn More
Fisherbrand™ Glass Screw Neck Specimen Vials
Store specimens securely with squat or tall form glass vials. Fisherbrand™ Glass Screw Neck Specimen Vials are available in a variety of sizes. Fisherbrand™ polypropylene screw caps are sold separately.
Brand: Fisherbrand™ 15354779
21.13 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
Description
- Manufactured from clear Type 1B neutral glass
- Squat and tall form options with standard neck sizes
- 1 dram equates to approximately 3.55mL (or 0.125 fl. oz.)
- Suitable for media, diagnostic, storage, display, and sample collection applications
- Fisherbrand™ Black Polypropylene Screw Caps for Glass Specimen Vials sold separately

Specifications
Clear | |
Neutral Glass (Type 1B) | |
Squat form | |
58 mm |
23 mm | |
14 mL | |
Screw Cap | |
22 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
15Hours
3Minutes
16Seconds
58
Your input is important to us. Please complete this form to provide feedback related to the content on this product.