Learn More
Fisherbrand™ Glass Screw Neck Specimen Vials
Store specimens securely with squat or tall form glass vials. Fisherbrand™ Glass Screw Neck Specimen Vials are available in a variety of sizes. Fisherbrand™ polypropylene screw caps are sold separately.
Brand: Fisherbrand™
37.51 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.43000kg
Description
- Manufactured from clear Type 1B neutral glass
- Squat and tall form options with standard neck sizes
- 1 dram equates to approximately 3.55mL (or 0.125 fl. oz.)
- Suitable for media, diagnostic, storage, display, and sample collection applications
- Fisherbrand™ Black Polypropylene Screw Caps for Glass Specimen Vials sold separately
Specifications
Tall form | |
17 mm | |
7 mL | |
58 mm |
Clear | |
Neutral Glass (Type 1B) | |
Screw Cap | |
15 mm |