missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Screw Neck Vial, 10-425 Thread
Wide opening enables easy filling with viscous materials.
Brand: Fisherbrand™
17.42 GBP valid until 2024-12-31
Use promo code "21965" to get your promotional price.
Code : 17
Additional Details : Weight : 0.25740kg
Description
- Wide opening enables easy filling with viscous materials
- Any combination of 1.5ml Screw Neck Vial 10-425 with 10mm PP Screw Seals can be obtained as a 2in1 KIT
- Closed top Seals and replacement septa are available
- Broad range of Micro-Inserts
Spécification
Amber | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND10 |
11.6 mm | |
2 mL | |
Screw | |
<120 μL | |
Flat Bottom | |
100 | |
Yes |