missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Screw Neck Vial, 8-425 Thread, Small Opening
11.19 GBP valid until 2025-12-31
Use promo code "24355" to get your promotional price.
Description
- Standard vials for GC and HPLC
- Specially suitable for VWR (Merck™)/Hitachi instruments
- Broad range of Micro-Inserts
- Vials and seals also available as 2-in-1 KIT
- Small opening requires Micro-Inserts with a diameter of 5mm

Specifications
Amber | |
Glass | |
Screw | |
<110 μL | |
Flat Bottom | |
100 | |
No |
11.6 mm | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND8 |
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Glass Screw Neck Vial, 8-425 Thread, Small Opening > Amber ,flat bottom,1.5ml
Spot an opportunity for improvement?Share a Content Correction