missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Screw Neck Vial, 8-425 Thread, Small Opening
Standard vials for GC and HPLC.
Brand: Fisherbrand™
18.94 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 0.23940kg
Description
- Standard vials for GC and HPLC
- Specially suitable for VWR (Merck™)/Hitachi instruments
- Broad range of Micro-Inserts
- Vials and seals also available as 2-in-1 KIT
- Small opening requires Micro-Inserts with a diameter of 5mm
Specifications
Amber | |
Glass | |
Screw | |
<110 μL | |
Flat Bottom | |
100 | |
Yes |
11.6 mm | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND8 |