missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Shell Vial
11.53 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
- Recommended for HPLC usage
- Shell vials and the appropriate plugs can also be supplied as a 2in1 KIT
- Handy and inexpensive vial/ closure combination for uncritical analyses
- Caps are not included; sold separately (see PE Plug Caps, 11804960)
Specifications
Clear | |
Glass | |
HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
Polyethylene | |
31.5 mm | |
1st Hydrolytic Class |
11.6 mm | |
2.3 mL | |
Shell Vial | |
<100 μL | |
Flat Bottom | |
PE Plug Cap (not included) | |
100 | |
No |