missing translation for 'onlineSavingsMsg'
Learn More
Bochem™ Glass Tube Cutters Product Code.: 10459082
Only undefined left
Add to basket

Bochem™ Glass Tube Cutters

Product Code. 10459082
6.5 mm, Hardmetal, Each
Click to view available options
Diameter (Metric) Outer:
6.5 mm
40 mm
Material:
Hardmetal
MS-Ni
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10459082

Brand: Bochem™ 12211

Only undefined left
Add to basket
Only undefined left
Add to basket
This item is not returnable. View return policy

Includes hard metal wheel. Bochem Glass Tube Cutters accommodates a range of diameters.

  • With hard metal wheel

Specifications

Material Hardmetal
Diameter (Metric) Outer 6.5 mm
Product Type Glass Tubing Cutter
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bochem™ Glass Tube Cutters >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.