Learn More
Sartorius™ Filtrate Flask
Vacuum-resistant filtrate flask for the Sartorius™ All-Glass Vacuum Filter Holder system. Sartorius™ Filtrate Flask is constructed of durable borosilicate glass 3.3.
Brand: Sartorius™ 6983001
244.46 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Vacuum resistant
- Can be used to retain filtrate
- A 6 mm wide, non-ground glass rim, located above the ground glass neck of the filtrate flask prevents contamination of the filtrate by contact with the ground glass area (e.g., by grease) while it is being poured out.
Specifications
1000 mL | |
Borosilicate Glass (3.3) | |
All-glass vacuum filter holder assembly |