missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Vessel for PTFE Tissue Grinder
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
2 mL
5 mL
15 mL
30 mL
50 mL
Length (Metric):
120mm
135mm
155mm
175mm
195mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1 Each |
| Size | Bore size: 32mm |
| Autoclavable | Autoclavable |
| Color | Clear |
| Capacity (Metric) | 50 mL |
| Material | Glass |
| Product Type | Tissue Grinder Homogenizer |
| For Use With (Application) | Particle size reduction |
| For Use With (Equipment) | Tissue Grinder / Homogeniser, PTFE Plain or Serrated Plunger |
| Length (Metric) | 195mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction