missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Vessel for PTFE Tissue Grinder

Use with plunger head for homogenizing tissue material. The glass vessel for PTFE tissue grinder is made from borosilicate glass.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.09500kg

 View more versions of this product

Product Code. 10669922

  • £49.25 / Each
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

  • Precision borosilicate glass
  • Ultra pure - no contamination
  • Standard clearance 0.15 to 0.25mm
  • Volumes stated are working volumes with the plunger in place
Specifications

Specifications

Bore size: 25mm
Yes (individually)
30 mL
Tissue Grinder Homogenizer
Tissue Grinder / Homogeniser, PTFE Plain or Serrated Plunger
1 Each
Clear
Glass
Particle size reduction
175mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers