missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Vessel for PTFE Tissue Grinder
Use with plunger head for homogenizing tissue material. The glass vessel for PTFE tissue grinder is made from borosilicate glass.
Marca: Fisherbrand™
Code : A0
Detalles adicionales : Weight : 0.06000kg
Descripción
- Precision borosilicate glass
- Ultra pure - no contamination
- Standard clearance 0.15 to 0.25mm
- Volumes stated are working volumes with the plunger in place
Especificaciones
Bore size: 19mm | |
Yes (individually) | |
15 mL | |
Tissue Grinder Homogenizer | |
Tissue Grinder / Homogeniser, PTFE Plain or Serrated Plunger |
1 Each | |
Clear | |
Glass | |
Particle size reduction | |
155mm |