missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A USP Volumetric Flasks
Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A USP Volumetric Flasks are manufactured from durable DURAN™ glass tubing and are available with a Batch Certificate of Performance, an Individual USP-Certificate of Performance, and a DAkkS-Certificate.
£38.85 - £59.90
Specifications
Certifications/Compliance | USP |
---|---|
Closure Material | Polyethylene |
Graduated | Yes |
Class | A |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10528543
|
Hirschmann™
282018027 |
100 mL |
£48.45
Pack of 2 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10027982
|
Hirschmann™
282016127 |
10 mL |
£38.85
Pack of 2 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10189092
|
Hirschmann™
282017527 |
50 mL |
£41.60
Pack of 2 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
10414483
|
Hirschmann™
282018927 |
500 mL |
£59.90
Pack of 2 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
Description
- Blue graduation
- With dated batch identification
- With NS ground and polyethylene stopper
Specifications
USP | |
Polyethylene | |
Yes | |
A |