missing translation for 'onlineSavingsMsg'
Learn More

Fistreem International™ Glass Water Still, Loughborough

Product Code. p-8013198
Click to view available options
Output Flow Rate:
4 L/hr.
8 L/hr.
Dimensions (L x W x H):
450 x 390 x 820 mm
580 x 430 x 1040 mm
Height (Metric):
820 mm
1040 mm
Electrical Requirements:
220 V 50 Hz 3 kW
220 V 50 Hz 6 kW
240 V 50 Hz 3 kW
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13175990

Brand: Fistreem International™ WS/8/220

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Reliable and robust water still with a long service history. Fistreem International™ Glass Water Still, Loughborough is a traditional design that has served countless laboratories worldwide for many years.

This conventional style water still is available in two output sizes, 4L/hr and 8L/hr. Each produces a high quality pyrogen free distillate. The assembly and operation of these stills is simple and their well proven design ensures that the minimum of time is spent on their maintenance. The heavy duty chromium plated heaters are fitted with a thermostatic cut out which prevents damage to the glassware should the water supply be broken or fail completely. The cut out automatically resets when cool. A constant level device automatically maintains the boiler contents at the optimum level. A siphon tube fitted to the boiler enables easy descaling when necessary. With a bench/wall mounting stand.

Specifications

Type Water Still, Loughborough
Output Flow Rate 8 L/hr.
Dimensions (L x W x H) 580 x 430 x 1040 mm
Electrical Requirements 220 V 50 Hz 6 kW
Frequency 50 Hz
Voltage 220 V
Height (Metric) 1040 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.