missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Glassine Weighing Papers
Shop All Cole-Parmer Products
Click to view available options
Dimensions (L x W):
102 x 102mm
152 x 152mm
7.6 x 7.6 cm
Unit Size:
Pack of 500
Description
Ensure complete sample transfer with glassine weighing paper. Cole Parmer™ Glassine Weighing Paper are moisture-resistant and nonabsorbent with a smooth glassine surface.
- Keep balance pans clean
- Disposable
- Available in three sizes
Specifications
Specifications
| For Use With (Application) | Keep balance pans clean |
| Dimensions (L x W) | 7.6 x 7.6 cm |
| Disposable | Single-use |
| Length (English) | 3 in. |
| Length (Metric) | 7.6 cm |
| Material | Paper |
| Width (English) | 3 in. |
| Width (Metric) | 7.6 cm |
| Product Type | Weighing Paper |
| Shape | Square |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction