missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Glassware Set - Diagonal Condenser (Standard Distillations)
Diagonal condenser for all standard distillations is the option with the most affordable price
£1110.00 - £1315.00
Specifications
Material | Glass |
---|---|
Type | Glassware Set |
For Use With (Equipment) | Rotary Evaporators |
Volume (Metric) | 1000 mL |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10544362
|
Heidolph™
513-00100-00 |
Glassware set G1 - Diagonal condenser (all standard distillations), 1000 mL evaporating flask and 1000 mL receiving flask |
£1110.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10351252
|
Heidolph™
513-00110-00 |
Glassware set G1B - Diagonal condenser (all standard distillations), 1000 mL evaporating flask and 1000 mL receiving flask with transparent plastic coating |
£1315.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
- Glassware sets with a transparent plastic coating are suitable for a temperature range up to max. 80™C
- Glassware set includes (1) 1000 mL evaporating flask and (1) 1000 mL receiving flask
- Evaporating flasks and vapor tubes come with a standard NS 29/32 joint size but are also available with NS 24/29
- Ventilation cap without ground joints for easy handling and grease-free operation included
- A venting valve with refill function is optionally available
- Not suitable for the automated distillation program Dynamic AUTOaccurate on Hei-VAP Expert/Ultimate Control models
- Also available upon request: glassware sets for Soxhlet extraction and descending condenser system
Specifications
Glass | |
Glassware Set | |
Rotary Evaporators | |
1000 mL |