missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Glassware Washer Rack
Racks for use with Labconco Glassware Washers with CleanWorks OS
Brand: Labconco™ 4668900
This item is not returnable.
View return policy
Description
- Racks and accessories for use with Labconco FlaskScrubber, SteamScrubber, FlaskScrubber Vantage Glassware Washers.
- Upper Small Spindle Rack has a high-capacity design with 60 spindles, 60 spindle plugs, 12 spindle arm plugs, spindle tool & wash arm for cleaning of small narrow-neck labware in Labconco Glassware Washers. 304 stainless steel. Catalog number for FlaskScrubber & FlaskScrubber Vantage includes upper slide rails for installation.
- Lower Small Spindle Rack has a high-capacity design with 60 spindles, 60 spindle plugs, 12 spindle arm plugs, spindle tool & wash arm for cleaning of small narrow-neck labware. May be used in place of any Lower Rack in Labconco Glassware Washers. 304 stainless steel.
- Upper Spindle Rack is designed for narrow-neck labware in Labconco Glassware Washers. Includes 36 spindles, 36 adjust height clips, 18 glassware holders, 10 small spindles & clips, 36 spindle plugs, 12 spindle arm plugs. 304 stainless steel. Catalog number for FlaskScrubber & FlaskScrubber Vantage includes upper slide rails for installation.
- Upper Standard Rack is open to accommodate accessory inserts to suit your labware needs (sold separately). Type 304 stainless steel. Includes wash arm. May be used in any Labconco Glassware Washer. Catalog number for FlaskScrubber & FlaskScrubber Vantage includes upper slide rails for installation.
- Lower Spindle Rack is designed for narrow-neck labware. Includes 36 spindles, 36 adjust height clips, 18 glassware holders, 10 small spindles & clips, 36 spindle plugs, 12 spindle arm plugs. Type 304 stainless steel. One is included with each FlaskScrubber or FlaskScrubber Vantage. May be used in place of Lower Standard Rack in SteamScrubber washers.
- Lower Standard Rack is open to accommodate accessory inserts to suit your labware needs (sold separately). Type 304 stainless steel. Included with every SteamScrubber. May be used in place of Lower Spindle Rack in any FlaskScrubber or FlaskScrubber Vantage Washer.
Specifications
Lower Spindle Rack | |
Rack | |
Labconco Glassware Washer | |
53.1 cm | |
21.8 cm | |
53.1 cm | |
54.4 cm | |
9.5 kg |
Stainless Steel | |
Lower Spindle Rack | |
20.9 in. | |
8.6 in. | |
20.9 in. | |
21.4 in. | |
21 lb. | |
1/Ea. |