missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Glassy Carbon Conical Crucible;Vol (ml), 30;Top Dia (mm), 44;Bottom Dia (mm), 22;Ht (mm), 45
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
60 mL
100 mL
Diameter (Metric) Outer:
31mm
35mm
44mm
52mm
70mm
Height (Metric):
27mm
38mm
45mm
53mm
56mm
Packungsgröße:
Each
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.
Glassy carbon offers:
Glassy carbon offers:
- Resistance to all wet decomposition agents
- No memory effects (uncontrolled adsorption and release of foreign elements)
- No contamination of analytical samples
- Stability to acid and alkaline melts
- No wetting effect of metal melts
- Good resistance to thermal shock allows rapid heating and cooling times
- Resistive to abrasive wear
- Good electrical conductivity
Spezifikation
Spezifikation
| Description | Conical |
| Material | Glassy Carbon |
| Capacity (Metric) | 60 mL |
| Diameter (Metric) Outer | 52mm |
| Height (Metric) | 56mm |
| Product Type | Glassy Carbon Crucible |
| Diameter (Metric) Base | 25mm |
RUO – Research Use Only
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur