missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Glassy carbon rod, 7mm (0.28 in.) dia, type 2, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 mm
100 mm
200 mm
Description
Glassy carbon rod is used as an electrode material in electrochemistry. It is also used as high temperature crucibles. Used as a component of some prosthetic devices. Used electrical conductor ion-selective membrane.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Packaging | Tube |
Quantity | 50 mm |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Glassy carbon rod |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'