missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Glossy Polyester RFID Asset Tracking Labels

UHF RFID Labels are suitable for outdoor and indoor use, large read ranges, and UV exposed environments.

Brand:  Brady™ 307923

Additional Details : Weight : 0.10500kg

Product Code. 17415993

  • £342.00 / 1 roll
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

  • For general applications such as retail, industry, supply chain and others
  • Antenna is designed for application on non-metal surfaces
  • Polyester tag face material with chip bonded to aluminum antenna using anisotropic conductive film adhesive
  • Suitable for thermal transfer printing, including RFID encoding
  • Labels are outside wound and 100% inspected, 500 good RFID labels per roll with bad tags marked
Specifications

Specifications

Not Autoclavable
White
Polyester
Non-sterile
Sato CL4NX Plus Industrial Label Printer, Zebra™ ZT411 Industrial Label Printer
500 Labels
0.24 mm
53 mm
Permanent Acrylic
Gloss
Thermal Transfer
RFID Labeling, General Identification
1
-80°C to +120°C
28.6 mm
26 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers